Beli frame mtb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dr. OSHA Sepatu Safety Sneakers Low Cut Arizona Sporty 9179 (Sepatu Proyek)atribut:
- Color: Neon Green
- Outsole: Rubber-PU
- SNI License: Yes
- SNI Number: 311/W/RE/B/IX/2017
- DENKO Tangga Teleskopik Single Seri TLDeskripsi:Single Telescopic Ladder dengan spesifikasi Load Capacity 150kg adalah Tangga Teleskopik dari brand DENKO yang bisa digunakan untuk kebutuhan industri dan area lainnya.
- KOKUYO Luxury Certificate Picture FrameDeskripsi:The material is natural wood, and the surface is finished with wood grain transfer urethane paint.atribut:
- Accessories: String, string fastener, forehead hanger bracket
- KOKUYO Frame Gold Decoration Lightweight Type, With StandDeskripsi:For the covering material, we use PET resin which is lightweight and hard to break while having the same transparency as glass. If you use the attached wooden stick, you can also stand upright as well as wall hanging. It is a product conforming to the Green Purchasing Law, using recycled materials for frames.atribut:
- Surface Finishing: Urethane paint
- Accessories: String, string fastener, forehead hanging bracket, wooden rod for stand
- Material: Exterior material: PET sheet (thickness / 0.4 mm), frame: R-PS, back plate: green cardboard (used paper pulp blend)
- Recycled Materials Utilization Rate (% ): Frame: R-PS 90%
- 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lensatribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- TEKIRO Bike Toolkit Set (Kunci Sepeda)Deskripsi:TEKIRO KUNCI SEPEDA SET 6 PCSkunci sepeda yang mempunyai 6 fungsi/aplikasi dalam 1 set (4 pcs Hex Key (3, 4, 5, 6, mm), 1 pcs Torx key T25, 1 pcs screw driver Tip PH #2). Kunci L di aplikasikan dalam dunia teknik khususnya otomotif terbagi dua jenis diantaranya yaitu kunci L model hexagonal atau segi enam serta kunci L yang berbentuk bintang.
- TRUSCO Aluminum Frame (Rangka Aluminium)Deskripsi:-A grooved type to which shelf and panel mounting adapter can be attached to create various combination.atribut:
- Width (mm): 25
- Height (mm): 25
- Material: Aluminium (Alumite Finishing)
- KRISBOW Papan Tiang Antrian Stainless Steelatribut:
- Dimensions (mm): 480x265x70
- Suitable For: Handrail KW1800476, KW1800477
- Material: Stainless Steel
- Size: A4
- monotaro Mtb PedalDeskripsi:The bicycle pedal. Repair, as for maintenance.atribut:
- Color: black
- Body Dimensions (mm): 110 x 100
- Weight (g): 330
Daftar Harga frame mtb Terbaru March 2026
| Dr. OSHA Sepatu Safety Sneakers Low Cut Arizona Sporty 9179 (Sepatu Proyek) | Rp799.900 |
| DENKO Tangga Teleskopik Single Seri TL | Rp739.900 |
| KOKUYO Luxury Certificate Picture Frame | Rp409.900 |
| KOKUYO Frame Gold Decoration Lightweight Type, With Stand | Rp349.900 |
| 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lens | Rp359.900 |
| SUS Frame | Rp27.900 |
| TRUSCO Aluminum Frame | Rp53.900 |
| TEKIRO Bike Toolkit Set (Kunci Sepeda) | Rp98.900 |
| Kenmaster Pompa Sepeda | Rp48.900 |
| TRUSCO Aluminum Frame (Rangka Aluminium) | Rp189.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/Dr_%20OSHA%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Arizona%20Sporty%209179%20(Sepatu%20Proyek)/1aP102128046-2.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20GoogleGear%20500%20Series%20Clear%20Scothgard%20Anti-fog%20Lens/P102069929-1.jpg)


/pjP101003919-2.jpg)

/P102599781-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Display%20Dalam%20Ruangan/Panduan%20Tanda/KRISBOW%20Papan%20Tiang%20Antrian%20Stainless%20Steel/i2P101517650-2.jpg)